text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Intern threading tool 20 x 20 mm right 60 deg WILKE


Article number 2R812526
Width 20
Design Inside
Height 20
Total length (mm) 210
Brand Wilke
Weight per piece (g) 600
Commodity code
Packed per 5
Full Box only

Specifications

Width 20
Design Inside
Height 20
Total length (mm) 210
Brand Wilke
Weight per piece (g) 600
Commodity code

Article numbers

Article number 2R812526
EAN 4030456133720
UBB 500581518585
UNSPSC 31161708
Manufacturer article nr  12283R2020P2530
Do not close this page. This message will disappear, when the page is fully loaded.