text.skipToContent text.skipToNavigation

Hexalobular socket pan head tapping screw ISO 14585 C Stainless steel Duplex D6 (1.4462)

Article number
Brand Fabory
Driving features Hexalobular
Head shape Pan head
Material Stainless steel
Material technical D6 (1.4462)

Specifications

Brand Fabory
Driving features Hexalobular
Head shape Pan head
Material Stainless steel
Material technical D6 (1.4462)

Standards

ISO 14585 C

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.