text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head tapping screw with cone end ISO 14586 C Stainless steel Duplex D6-80 (1.4462)

Article number
Brand Fabory
Class 80
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical D6 (1.4462)

Specifications

Brand Fabory
Class 80
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical D6 (1.4462)

Standards

ISO 14586 C

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.