text.skipToContent text.skipToNavigation

Heller Extractor drill Duster Expert diameter 16 mm


Article number 8A849604
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 250
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 370
Diameter drill (mm) 16
Holding system SDS-plus
Cutting length (mm) 250
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Heller
Weight per piece (g) 440
Commodity code

Article numbers

Article number 8A849604
EAN 4010159287869
UBB 500583376149
UNSPSC 20111603
Manufacturer article nr  28786
Do not close this page. This message will disappear, when the page is fully loaded.