text.skipToContent text.skipToNavigation

Heller Extractor drill Duster Expert diameter 14 mm


Article number 0F461134
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 250
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 370
Diameter drill (mm) 14
Holding system SDS-plus
Cutting length (mm) 250
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Heller
Weight per piece (g) 390
Commodity code

Article numbers

Article number 0F461134
EAN 4010159287845
UBB 500573676466
UNSPSC 20111603
Manufacturer article nr  28784
Do not close this page. This message will disappear, when the page is fully loaded.