text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Heavy-duty ladder steps incl. platform 2 platform height 500 mm plastic, blue


Article number 9O798976
Collapsible No
Two piece Yes
Material Plastic
Number of steps 2
Double rise No
Standing height (m) 0.5
With platform Yes
Packed per 1

Specifications

Collapsible No
Two piece Yes
Material Plastic
Number of steps 2
Double rise No
Standing height (m) 0.5
With platform Yes
Brand Fabory approved vendor
Weight per piece (g) 7620
Commodity code

Article numbers

Article number 9O798976
EAN 5708950670056
UBB 500583896153
UNSPSC 27110000
Manufacturer article nr  6700-5
Do not close this page. This message will disappear, when the page is fully loaded.