text.skipToContent text.skipToNavigation

Halder Soft faced hammer SUPERCRAFT length 315 mm


Article number 6F313095
Design Plastic hammer
Length (m) 315
Tip diameter/tip width (mm) 50
Non-rebound Yes
Low spark model No
Weight total (g) 1150
Interchangeable tip Yes
Packed per 1

Specifications

Design Plastic hammer
Length (m) 315
Tip diameter/tip width (mm) 50
Non-rebound Yes
Low spark model No
Weight total (g) 1150
Interchangeable tip Yes
With nail extractor No
With nail holder No
Brand Halder
Weight per piece (g) 1108
Commodity code
Model SUPERCRAFT
Type 3377.150

Article numbers

Article number 6F313095
EAN 4030618309437
UBB 500582733977
UNSPSC 27111503
Manufacturer article nr  4000811754
Do not close this page. This message will disappear, when the page is fully loaded.