text.skipToContent text.skipToNavigation

Gys Electrode welding machine MI 160P with accessories 10-160 A


Article number 1K592104
Weight 4200
Operating temperature (°C) 40 - 40
Open circuit voltage (V) 2
Max. load capacity at 60% (SMAW) (A) 2
Welding current (SMAW) (A) 10 - 160
Brand Gys
Weight per piece (g) 6750
Packed per 1

Specifications

Weight 4200
Operating temperature (°C) 40 - 40
Open circuit voltage (V) 2
Max. load capacity at 60% (SMAW) (A) 2
Welding current (SMAW) (A) 10 - 160
Brand Gys
Weight per piece (g) 6750
Commodity code

Article numbers

Article number 1K592104
EAN 3154020030077
UBB 500581085288
UNSPSC 23270000
Manufacturer article nr  030077
Do not close this page. This message will disappear, when the page is fully loaded.