text.skipToContent text.skipToNavigation

Ground cable, pre-assembled 300 A cable length 4 m cable diameter 35 mm² plug KS


Article number 5Z242475
Length
Conductor cross section (mm²) 2
Length (m) 4000
Max. load (Nm) 300
Brand Fabory approved vendor
Weight per piece (g) 2020
Commodity code
Packed per 1

Specifications

Length 4 m
Conductor cross section (mm²) 2
Length (m) 4000
Max. load (Nm) 300
Brand Fabory approved vendor
Weight per piece (g) 2020
Commodity code
Type Earthing clamp

Article numbers

Article number 5Z242475
UBB 500719678350
UNSPSC 27110000
Manufacturer article nr  4X35G,T50,9610
Do not close this page. This message will disappear, when the page is fully loaded.