text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore Universal Joint 3/4


Article number 1U313969
Wrench width (mm) 20
Length (m) 107
Connection size (mm) 20
Tested according to ISO 3316 No
Brand Gedore
Weight per piece (g) 584
Commodity code
Packed per 1

Specifications

Wrench width (mm) 20
Length (m) 107
Connection size (mm) 20
Tested according to ISO 3316 No
Brand Gedore
Weight per piece (g) 584
Commodity code

Article numbers

Article number 1U313969
EAN 4060833005128
UBB 500694911370
UNSPSC 27110000
Manufacturer article nr  3300512
Do not close this page. This message will disappear, when the page is fully loaded.