text.skipToContent text.skipToNavigation

Gedore Socket


Article number 2C315831
Total length (mm) 100
Diameter 22
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 90
Commodity code
Packed per 1

Specifications

Total length (mm) 100
Diameter 22
Blade length (mm) 62
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 90
Commodity code

Article numbers

Article number 2C315831
EAN 4060833004732
UBB 500694906347
UNSPSC 27110000
Manufacturer article nr  3300473
Do not close this page. This message will disappear, when the page is fully loaded.