text.skipToContent text.skipToNavigation

Gedore Socket


Article number 1R768414
Wrench width (mm) 26
Length (m) 42
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 26
Length (m) 42
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 112
Commodity code

Article numbers

Article number 1R768414
EAN 4060833003414
UBB 500694889352
UNSPSC 27110000
Manufacturer article nr  3300341
Do not close this page. This message will disappear, when the page is fully loaded.