text.skipToContent text.skipToNavigation

Gedore Socket


Article number 0C132142
Total length (mm) 55
Diameter 22
Size (TX) 55
Blade length (mm) 17
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 76
Packed per 1

Specifications

Total length (mm) 55
Diameter 22
Size (TX) 55
Blade length (mm) 17
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 76
Commodity code

Article numbers

Article number 0C132142
EAN 4060833003988
UBB 500694897769
UNSPSC 27110000
Manufacturer article nr  3300398
Do not close this page. This message will disappear, when the page is fully loaded.