text.skipToContent text.skipToNavigation

Gedore Screwdriver


Article number 5L830767
Wrench width (mm) 5
Isolation protection 1000 V No
Blade length (mm) 65
Cap rotatable No
VDE tested No
Brand Gedore
Weight per piece (g) 80
Packed per 1

Specifications

Wrench width (mm) 5
Isolation protection 1000 V No
Blade length (mm) 65
Cap rotatable No
VDE tested No
Brand Gedore
Weight per piece (g) 80
Commodity code

Article numbers

Article number 5L830767
EAN 4060833012775
UBB 500694999730
UNSPSC 27110000
Manufacturer article nr  3301277
Do not close this page. This message will disappear, when the page is fully loaded.