text.skipToContent text.skipToNavigation

Gedore Screwdriver


Article number 4J144072
Wrench width (mm) 8
Isolation protection 1000 V No
Blade length (mm) 75
Cap rotatable No
VDE tested No
Brand Gedore
Weight per piece (g) 217
Packed per 1

Specifications

Wrench width (mm) 8
Isolation protection 1000 V No
Blade length (mm) 75
Cap rotatable No
VDE tested No
Brand Gedore
Weight per piece (g) 217
Commodity code

Article numbers

Article number 4J144072
EAN 4060833012799
UBB 500695000280
UNSPSC 27110000
Manufacturer article nr  3301279
Do not close this page. This message will disappear, when the page is fully loaded.