text.skipToContent text.skipToNavigation

Gedore Scraper Blade


Article number 7S694373
Spatula width (mm)
Total length (mm) 220
Low spark model No
Scraper type No
Brand Gedore
Weight per piece (g) 100
Commodity code
Packed per 1

Specifications

Spatula width (mm) 60
Total length (mm) 220
Low spark model No
Scraper type No
Brand Gedore
Weight per piece (g) 100
Commodity code

Article numbers

Article number 7S694373
EAN 4060833017541
UBB 500695040468
UNSPSC 27110000
Manufacturer article nr  3301754
Do not close this page. This message will disappear, when the page is fully loaded.