text.skipToContent text.skipToNavigation

Gedore Ratchet Wrench


Article number 6M634888
Length (m)
Wrench width open end (mm)
Weight 120
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 180
Wrench width open end (mm) 13
Weight 120
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 13
Head width open end (mm) 26.8
Head width socket/ring/ratchet (mm) 26
Head height open end (mm) 7
Head height socket/ring/ratchet (mm) 9.3
Ratcheting model Yes
VDE tested No
Brand Gedore
Weight per piece (g) 120
Commodity code

Article numbers

Article number 6M634888
EAN 4060833008792
UBB 500694955757
UNSPSC 27110000
Manufacturer article nr  3300879
Do not close this page. This message will disappear, when the page is fully loaded.