text.skipToContent text.skipToNavigation

Gedore Ratchet Wrench


Article number 5L555992
Length (m)
Wrench width open end (mm)
Weight 42
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 143
Wrench width open end (mm) 9
Weight 42
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 9
Head width open end (mm) 20.5
Head width socket/ring/ratchet (mm) 19.1
Head height open end (mm) 5.3
Head height socket/ring/ratchet (mm) 7.7
Ratcheting model Yes
VDE tested No
Brand Gedore
Weight per piece (g) 70
Commodity code

Article numbers

Article number 5L555992
EAN 4060833008525
UBB 500694951129
UNSPSC 27110000
Manufacturer article nr  3300852
Do not close this page. This message will disappear, when the page is fully loaded.