text.skipToContent text.skipToNavigation

Gedore Ratchet Wrench


Article number 3J175731
Length (m) 170
Isolation protection 1000 V No
Wrench size large (mm) 13
Wrench size small (mm) 12
Low spark model No
Height of head small (mm) 8.7
Height of head large (mm) 9.3
Packed per 1

Specifications

Length (m) 170
Isolation protection 1000 V No
Wrench size large (mm) 13
Wrench size small (mm) 12
Low spark model No
Height of head small (mm) 8.7
Height of head large (mm) 9.3
Half moon model No
Head width small (mm) 26
Head width large (mm) 24
Ratcheting model Yes
Brand Gedore
Weight per piece (g) 110
Commodity code

Article numbers

Article number 3J175731
EAN 4060833008945
UBB 500694957324
UNSPSC 27110000
Manufacturer article nr  3300894
Do not close this page. This message will disappear, when the page is fully loaded.