text.skipToContent text.skipToNavigation

Gedore Ratchet Wrench


Article number 2V143729
Length (m) 128
Isolation protection 1000 V No
Wrench size large (mm) 10
Wrench size small (mm) 8
Low spark model No
Height of head small (mm) 7
Height of head large (mm) 7.7
Packed per 1

Specifications

Length (m) 128
Isolation protection 1000 V No
Wrench size large (mm) 10
Wrench size small (mm) 8
Low spark model No
Height of head small (mm) 7
Height of head large (mm) 7.7
Half moon model No
Head width small (mm) 21
Head width large (mm) 17.5
Ratcheting model Yes
Brand Gedore
Weight per piece (g) 60
Commodity code

Article numbers

Article number 2V143729
EAN 4060833008921
UBB 500694956904
UNSPSC 27110000
Manufacturer article nr  3300892
Do not close this page. This message will disappear, when the page is fully loaded.