text.skipToContent text.skipToNavigation

Gedore Ratchet Wrench


Article number 1G559299
Length (m) 150
Isolation protection 1000 V No
Wrench size large (mm) 11
Wrench size small (mm) 10
Low spark model No
Height of head small (mm) 7.7
Height of head large (mm) 8.3
Packed per 1

Specifications

Length (m) 150
Isolation protection 1000 V No
Wrench size large (mm) 11
Wrench size small (mm) 10
Low spark model No
Height of head small (mm) 7.7
Height of head large (mm) 8.3
Half moon model No
Head width small (mm) 22.7
Head width large (mm) 21
Ratcheting model Yes
Brand Gedore
Weight per piece (g) 80
Commodity code

Article numbers

Article number 1G559299
EAN 4060833008938
UBB 500694957167
UNSPSC 27110000
Manufacturer article nr  3300893
Do not close this page. This message will disappear, when the page is fully loaded.