text.skipToContent text.skipToNavigation

Gedore Ratchet Wrench


Article number 0Q709277
Length (m) 230
Isolation protection 1000 V No
Wrench size large (mm) 19
Wrench size small (mm) 17
Low spark model No
Height of head small (mm) 10.9
Height of head large (mm) 11.5
Packed per 1

Specifications

Length (m) 230
Isolation protection 1000 V No
Wrench size large (mm) 19
Wrench size small (mm) 17
Low spark model No
Height of head small (mm) 10.9
Height of head large (mm) 11.5
Half moon model No
Head width small (mm) 34.8
Head width large (mm) 32.6
Ratcheting model Yes
Brand Gedore
Weight per piece (g) 220
Commodity code

Article numbers

Article number 0Q709277
EAN 4060833008976
UBB 500694957993
UNSPSC 27110000
Manufacturer article nr  3300897
Do not close this page. This message will disappear, when the page is fully loaded.