text.skipToContent text.skipToNavigation

Gedore Ratchet Wrench


Article number 0F111483
Length (m)
Wrench width open end (mm)
Weight 1576
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 482
Wrench width open end (mm) 36
Weight 1576
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 36
Head width open end (mm) 75.7
Head width socket/ring/ratchet (mm) 65
Head height open end (mm) 15.8
Head height socket/ring/ratchet (mm) 19.6
Ratcheting model Yes
VDE tested No
Brand Gedore
Weight per piece (g) 1671
Commodity code

Article numbers

Article number 0F111483
EAN 4060833008716
UBB 500694954768
UNSPSC 27110000
Manufacturer article nr  3300871
Do not close this page. This message will disappear, when the page is fully loaded.