text.skipToContent text.skipToNavigation

Gedore Measuring Calliper


Article number 8N516943
Length (m) 250
Depth dimension No
Measuring range (mm) 0
Imperial graduation No
Brand Gedore
Weight per piece (g) 340
Commodity code
Packed per 1

Specifications

Length (m) 250
Depth dimension No
Measuring range (mm) 0
Imperial graduation No
Brand Gedore
Weight per piece (g) 340
Commodity code

Article numbers

Article number 8N516943
EAN 4060833014304
UBB 500695013499
UNSPSC 27110000
Manufacturer article nr  3301430
Do not close this page. This message will disappear, when the page is fully loaded.