text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 6Y337015
Wrench width (mm) 38
Length (m) 100
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 22
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 38
Length (m) 100
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 22
VDE tested No
Brand Gedore
Weight per piece (g) 1300
Commodity code

Article numbers

Article number 6Y337015
EAN 4060833006804
UBB 500694929521
UNSPSC 27110000
Manufacturer article nr  3300680
Do not close this page. This message will disappear, when the page is fully loaded.