text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 6U732218
Wrench width (mm) 27
Length (m) 54
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 16
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 27
Length (m) 54
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 16
VDE tested No
Brand Gedore
Weight per piece (g) 388
Commodity code

Article numbers

Article number 6U732218
EAN 4060833005982
UBB 500694922344
UNSPSC 27110000
Manufacturer article nr  3300598
Do not close this page. This message will disappear, when the page is fully loaded.