text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 5E111341
Wrench width (mm) 11
Length (m) 78
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 11
Length (m) 78
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 132
Commodity code

Article numbers

Article number 5E111341
EAN 4060833005418
UBB 500694916999
UNSPSC 27110000
Manufacturer article nr  3300541
Do not close this page. This message will disappear, when the page is fully loaded.