text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 5D262508
Wrench width (mm) 13
Length (m) 78
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 13
Length (m) 78
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 146
Commodity code

Article numbers

Article number 5D262508
EAN 4060833005432
UBB 500694917310
UNSPSC 27110000
Manufacturer article nr  3300543
Do not close this page. This message will disappear, when the page is fully loaded.