text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 9E907878
Length (m) 310
Non-rebound No
Low spark model No
Weight head (g) 340
Weight total (g) 470
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 310
Non-rebound No
Low spark model No
Weight head (g) 340
Weight total (g) 470
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 470
Commodity code

Article numbers

Article number 9E907878
EAN 4060833007689
UBB 500694936955
UNSPSC 27110000
Manufacturer article nr  3300768
Do not close this page. This message will disappear, when the page is fully loaded.