text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 8M603150
Length (m) 320
Non-rebound No
Low spark model No
Weight head (g) 500
Weight total (g) 620
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 320
Non-rebound No
Low spark model No
Weight head (g) 500
Weight total (g) 620
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 622
Commodity code

Article numbers

Article number 8M603150
EAN 4060833007146
UBB 500694932574
UNSPSC 27110000
Manufacturer article nr  3300714
Do not close this page. This message will disappear, when the page is fully loaded.