text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 8K631866
Length (m) 280
Non-rebound No
Low spark model No
Weight head (g) 200
Weight total (g) 269
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 280
Non-rebound No
Low spark model No
Weight head (g) 200
Weight total (g) 269
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 264
Commodity code

Article numbers

Article number 8K631866
EAN 4060833007115
UBB 500694931907
UNSPSC 27110000
Manufacturer article nr  3300711
Do not close this page. This message will disappear, when the page is fully loaded.