text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 8B834971
Length (m) 382
Non-rebound No
Low spark model No
Weight head (g) 1500
Weight total (g) 1645
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 382
Non-rebound No
Low spark model No
Weight head (g) 1500
Weight total (g) 1645
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 1720
Commodity code

Article numbers

Article number 8B834971
EAN 4060833007177
UBB 500694933150
UNSPSC 27110000
Manufacturer article nr  3300717
Do not close this page. This message will disappear, when the page is fully loaded.