text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 7R970957
Length (m) 255
Non-rebound No
Low spark model No
Weight head (g) 113
Weight total (g) 176
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 255
Non-rebound No
Low spark model No
Weight head (g) 113
Weight total (g) 176
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 176
Commodity code

Article numbers

Article number 7R970957
EAN 4060833007665
UBB 500694936534
UNSPSC 27110000
Manufacturer article nr  3300766
Do not close this page. This message will disappear, when the page is fully loaded.