text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 7O059591
Length (m) 300
Non-rebound No
Low spark model No
Weight head (g) 2000
Weight total (g) 2166
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 300
Non-rebound No
Low spark model No
Weight head (g) 2000
Weight total (g) 2166
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 2110
Commodity code

Article numbers

Article number 7O059591
EAN 4060833007283
UBB 500694934711
UNSPSC 27110000
Manufacturer article nr  3300728
Do not close this page. This message will disappear, when the page is fully loaded.