text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 6T309323
Length (m) 360
Non-rebound No
Low spark model No
Weight head (g) 1000
Weight total (g) 1190
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 360
Non-rebound No
Low spark model No
Weight head (g) 1000
Weight total (g) 1190
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 1164
Commodity code

Article numbers

Article number 6T309323
EAN 4060833007160
UBB 500694932996
UNSPSC 27110000
Manufacturer article nr  3300716
Do not close this page. This message will disappear, when the page is fully loaded.