text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 6R367550
Length (m) 297
Non-rebound No
Low spark model No
Weight head (g) 300
Weight total (g) 498
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 297
Non-rebound No
Low spark model No
Weight head (g) 300
Weight total (g) 498
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 480
Commodity code

Article numbers

Article number 6R367550
EAN 4060833007207
UBB 500694933564
UNSPSC 27110000
Manufacturer article nr  3300720
Do not close this page. This message will disappear, when the page is fully loaded.