text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 6N197346
Length (m) 350
Non-rebound No
Low spark model No
Weight head (g) 800
Weight total (g) 1015
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 350
Non-rebound No
Low spark model No
Weight head (g) 800
Weight total (g) 1015
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 950
Commodity code

Article numbers

Article number 6N197346
EAN 4060833007153
UBB 500694932731
UNSPSC 27110000
Manufacturer article nr  3300715
Do not close this page. This message will disappear, when the page is fully loaded.