text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 5Y527708
Length (m) 350
Non-rebound No
Low spark model No
Weight head (g) 680
Weight total (g) 920
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 350
Non-rebound No
Low spark model No
Weight head (g) 680
Weight total (g) 920
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 920
Commodity code

Article numbers

Article number 5Y527708
EAN 4060833007702
UBB 500694937375
UNSPSC 27110000
Manufacturer article nr  3300770
Do not close this page. This message will disappear, when the page is fully loaded.