text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 5I309048
Length (m) 315
Non-rebound No
Low spark model No
Weight head (g) 500
Weight total (g) 752
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 315
Non-rebound No
Low spark model No
Weight head (g) 500
Weight total (g) 752
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 730
Commodity code

Article numbers

Article number 5I309048
EAN 4060833007221
UBB 500694933721
UNSPSC 27110000
Manufacturer article nr  3300722
Do not close this page. This message will disappear, when the page is fully loaded.