text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 4M617261
Length (m) 260
Non-rebound No
Low spark model No
Weight head (g) 1250
Weight total (g) 1371
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 260
Non-rebound No
Low spark model No
Weight head (g) 1250
Weight total (g) 1371
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 1350
Commodity code

Article numbers

Article number 4M617261
EAN 4060833007269
UBB 500694934307
UNSPSC 27110000
Manufacturer article nr  3300726
Do not close this page. This message will disappear, when the page is fully loaded.