text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 3Z204645
Length (m) 290
Non-rebound No
Low spark model No
Weight head (g) 227
Weight total (g) 340
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 290
Non-rebound No
Low spark model No
Weight head (g) 227
Weight total (g) 340
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 340
Commodity code

Article numbers

Article number 3Z204645
EAN 4060833007672
UBB 500694936799
UNSPSC 27110000
Manufacturer article nr  3300767
Do not close this page. This message will disappear, when the page is fully loaded.