text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 3P001387
Length (m) 260
Non-rebound No
Low spark model No
Weight head (g) 1000
Weight total (g) 1160
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 260
Non-rebound No
Low spark model No
Weight head (g) 1000
Weight total (g) 1160
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 1164
Commodity code

Article numbers

Article number 3P001387
EAN 4060833007252
UBB 500694934141
UNSPSC 27110000
Manufacturer article nr  3300725
Do not close this page. This message will disappear, when the page is fully loaded.