text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 3J052359
Length (m) 800
Non-rebound No
Low spark model No
Weight head (g) 5000
Weight total (g) 5894
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 800
Non-rebound No
Low spark model No
Weight head (g) 5000
Weight total (g) 5894
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 5894
Commodity code

Article numbers

Article number 3J052359
EAN 4060833007375
UBB 500694935130
UNSPSC 27110000
Manufacturer article nr  3300737
Do not close this page. This message will disappear, when the page is fully loaded.