text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 2W677558
Length (m) 350
Non-rebound No
Low spark model No
Weight head (g) 800
Weight total (g) 1102
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 350
Non-rebound No
Low spark model No
Weight head (g) 800
Weight total (g) 1102
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 1100
Commodity code

Article numbers

Article number 2W677558
EAN 4060833007238
UBB 500694933986
UNSPSC 27110000
Manufacturer article nr  3300723
Do not close this page. This message will disappear, when the page is fully loaded.