text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 2L185669
Length (m) 310
Non-rebound No
Low spark model No
Weight head (g) 400
Weight total (g) 533
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 310
Non-rebound No
Low spark model No
Weight head (g) 400
Weight total (g) 533
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 565
Commodity code

Article numbers

Article number 2L185669
EAN 4060833007139
UBB 500694932327
UNSPSC 27110000
Manufacturer article nr  3300713
Do not close this page. This message will disappear, when the page is fully loaded.