text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore Bit Holder 1/4


Article number 4Z108257
Length (m) 60
Fast exchange head No
Size bit insertion (mm) 6.3
Size machine insertion (mm) 6.3
Socket holder Yes
Brand Gedore
Weight per piece (g) 22
Packed per 1

Specifications

Length (m) 60
Fast exchange head No
Size bit insertion (mm) 6.3
Size machine insertion (mm) 6.3
Socket holder Yes
Brand Gedore
Weight per piece (g) 22
Commodity code

Article numbers

Article number 4Z108257
EAN 4060833001465
UBB 500694870931
UNSPSC 27110000
Manufacturer article nr  3300146
Do not close this page. This message will disappear, when the page is fully loaded.