text.skipToContent text.skipToNavigation

Gedore 80pc Tool Set


Article number 9R617357
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of socket inserts 10
Number of socket spanners 19
Number of Torx screwdrivers 6
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of socket inserts 10
Number of socket spanners 19
Number of Torx screwdrivers 6
Total number of tools 81
Number of pliers 3
Number of combination spanners 17
Number of hexagonal keys 8
Number of ratchets 1
Number of chisels and punches 6
Number of hammers 1
Brand Gedore
Weight per piece (g) 13000
Commodity code

Article numbers

Article number 9R617357
EAN 4060833016551
UBB 500695028422
UNSPSC 27110000
Manufacturer article nr  3301655
Do not close this page. This message will disappear, when the page is fully loaded.