text.skipToContent text.skipToNavigation

Gedore 72pc Tool Set


Article number 0Z115651
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 4
Number of slotted screwdrivers 3
Number of open-end spanners 8
Total number of tools 72
Number of files 1
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 4
Number of slotted screwdrivers 3
Number of open-end spanners 8
Total number of tools 72
Number of files 1
Number of measuring tools 2
Number of pliers 5
Number of hexagonal keys 9
Number of bit inserts 31
Number of testing tools 1
Number of chisels and punches 1
Number of hammers 1
Number of saws 1
Brand Gedore
Weight per piece (g) 10600
Commodity code

Article numbers

Article number 0Z115651
EAN 4060833016285
UBB 500695026699
UNSPSC 27110000
Manufacturer article nr  3301628
Do not close this page. This message will disappear, when the page is fully loaded.