text.skipToContent text.skipToNavigation

Gedore 59pc Tool Set


Article number 4S724196
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 3
Number of crosshead screwdrivers PZ 1
Number of slotted screwdrivers 4
Total number of tools 59
Number of files 2
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 3
Number of crosshead screwdrivers PZ 1
Number of slotted screwdrivers 4
Total number of tools 59
Number of files 2
Number of measuring tools 1
Number of pliers 3
Number of combination spanners 16
Number of hexagonal keys 8
Number of adjustable wrenches 2
Number of testing tools 1
Number of chisels and punches 6
Number of hammers 2
Brand Gedore
Weight per piece (g) 10400
Commodity code

Article numbers

Article number 4S724196
EAN 4060833016353
UBB 500695027275
UNSPSC 27110000
Manufacturer article nr  3301635
Do not close this page. This message will disappear, when the page is fully loaded.