text.skipToContent text.skipToNavigation

Gedore 46pcs Socket Set


Article number 1K374629
Number of socket spanners 12
Total number of tools 46
Connection size (mm) 6.3
Number of sockets for screwdriver 7
Number of Torx sockets 4
Number of hexagonal sockets 4
Brand Gedore
Packed per 1

Specifications

Number of socket spanners 12
Total number of tools 46
Connection size (mm) 6.3
Number of sockets for screwdriver 7
Number of Torx sockets 4
Number of hexagonal sockets 4
Brand Gedore
Weight per piece (g) 1570
Commodity code

Article numbers

Article number 1K374629
EAN 4060833000529
UBB 500694857748
UNSPSC 27110000
Manufacturer article nr  3300052
Do not close this page. This message will disappear, when the page is fully loaded.